Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Mortise lock Ergo

For detailed information, other images and documents, please select individual articles from the following table.

Mortise lock Ergo

Utilisation class 2

See product details

Available in 3 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Quiet closing owing to plastic latch

  • Minimal wear of strike plate

  • 11 mm bolt ejection for closed strike plate (with visual cover)

  • Right/left application


The ERGO interior door lock with wear-proof, UV-resistant plastic latch facilitates especially quiet door closing as the latch falls into the strike plate very quietly. The plastic bolt allows the door to be closed very quietly.



Area of application:


Up to 40 kg door weight.



Material:


Steel lock facing, decorative silver colour



Delivery includes:


Mortise lock (KB with bit key, bulky), without strike plate