For detailed information, other images and documents, please select individual articles from the following table.
Motion sensor with plug
For automatic lighting control of the vehicle interior. With plug for connecting to vehicle power.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Supply voltage: 12 V/24 V
- Waterproof moulding of electronics
- Detection range: 360° horizontal and 110° vertical
- Maximum distance: 7 metres
- Switches only in response to movement and body heat
The motion sensor has a fixed switching time.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!