Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Mounting block PP honeycomb structure
Mounting block PP honeycomb structure - 1
Mounting block PP honeycomb structure - 2
Mounting block PP honeycomb structure - 3
Mounting block PP honeycomb structure - 4
Mounting block PP honeycomb structure - 5
Mounting block PP honeycomb structure - 6
Mounting block PP honeycomb structure - 7
Mounting block PP honeycomb structure - 8
Mounting block PP honeycomb structure - 9
Mounting block PP honeycomb structure - 10
Mounting block PP honeycomb structure - 11
Mounting block PP honeycomb structure - 12

For detailed information, other images and documents, please select individual articles from the following table.

Mounting block PP honeycomb structure

Universal assembly aids for aligning, levelling or use as shims.

See product details

Available in 6 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

​​Versatile applications


Whether for professional load transfer in window and door assembly applications or for compensating and aligning in indoor applications and drywalling. Würth mounting blocks are your universal assistant when it comes to spacing and shimming.



Adjustable height


The 60 x 40 mm mounting blocks are available in thicknesses of 1 mm; 1.5 mm; 3 mm; 5 mm; 10 mm; 15 mm and 20 mm.



Highly resilient


The polypropylene (PP) honeycomb blocks are pressure tested and extremely robust.



Non-slip surface due to micro detents

Notice

When determining the compressive strength, both the load capacity of the block and that of the corresponding subsurface are key. Not for long-term outdoor use; avoid direct exposure to UV radiation.