Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

VWM in-front-of-wall mounting system, EPS system
VWM in-front-of-wall mounting system, EPS system - 1
VWM in-front-of-wall mounting system, EPS system - 2
VWM in-front-of-wall mounting system, EPS system - 3

For detailed information, other images and documents, please select individual articles from the following table.

VWM in-front-of-wall mounting system, EPS system

Easy to assemble pre-wall mounting system with special system profiles made from high-density EPS for fitting windows in front of supporting walls

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Tested pre-wall mounting system (component testing by ift Rosenheim)


  • For fitting windows in front of supporting walls in insulation layers

  • 80 mm and 140 mm overhang possible

  • Reduction of structural thermal bridges

  • Optimised Ψ value thanks to use of highly insulating special system profiles

  • Very simple and flexible to cut with hand saws or chop saws

  • Easy to mount thanks to low weight of the special system profiles and dovetail connection to the profiles

  • Combined bonded and mechanical attachment for secure load transfer on many common structural surfaces

  • Optimal basis for economical sealing of window connection joints

  • Can be combined with VWM pre-wall mounting system or JB-D window installation brackets
Notice
  • Observe the RAL guidelines on installation and planning of windows and house doors when planning and installing (art. no. 5995 000 000).

  • Always seal and bond EPS system scantlings to the substrate and to each other with the related VWM construction adhesive.

  • The VWM construction adhesive must be ordered separately.

  • During installation, follow Special Case 1 in accordance with the RAL guidelines for installation. If there are special requirements, it may be necessary to consider Special Case 2.

  • It is important to check that installation has been performed correctly for the specific construction conditions (e.g. weight of window casement, surface properties). When planning and selecting suitable fasteners, their properties (e.g. base material, edge spacings, loads) need to be taken into account.

  • To attach fall-proof glazing in accordance with DIN 18008-4, additional suitable and approved securing systems such as the W-ABZ window installation rail (art. no. 0479 740 XXX) must be used. Alternatively, approval is required for each individual case.

  • Instructions for processing can be found in the processing guidelines/installation instructions.

  • Technical data and other product documentation can be found in the online shop.


Delivered on a pallet. Order VWM construction adhesive separately.

Application area