For detailed information, other images and documents, please select individual articles from the following table.
Steel mounting bracket Galvanised slot
Slots for easy adjustment in every direction
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Number of slots ∅ 11x25 mm: 5 + 3
- Number of holes ∅ 5 mm: 18 + 10
- Material: Blue zinc-plated steel (A2K) free from chromium 6
- Layer thickness: min. 5 µm
Temporary assembly aid only — not intended for static load-bearing installations. Only suitable for NZL 1 and 2
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!