Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Mounting plate For VLB 40 hinges
Mounting plate For VLB 40 hinges - 1
Mounting plate For VLB 40 hinges - 2
Mounting plate For VLB 40 hinges - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Mounting plate For VLB 40 hinges

On wooden wrap-around frames

See product details

Available in 3 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • The mounting plate is used for assembly of VLB hinges on wrap-around frames for abutting DIN R and DIN L wooden doors
Notice

Installation instructions: Jamb thickness (x) - 4 mm, hinge thickness = offset of the mounting plate.



If a mounting plate of a specific installation height is not listed, select a mounting plate of the next largest installation height. However, the frame must then be underlaid to compensate for the difference.



The fastening screws for the M5 x 13.5 mm nickel-plated TX 20 hinges are supplied with the VLB hinges.



Delivery time approx. 4 weeks for articles 0687380495 and 0687380498.

Specified dimensions not binding. Subject to technical changes.