Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Mounting plate For VLB 60 and VLB 100
Mounting plate For VLB 60 and VLB 100 - 1
Mounting plate For VLB 60 and VLB 100 - 2
Mounting plate For VLB 60 and VLB 100 - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Mounting plate For VLB 60 and VLB 100

On wooden wrap-around frames

See product details

Available in 3 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • The mounting plate is used for installation of concealed hinges on wrap-around frames for flush-closing DIN R and DIN L wooden doors
Notice

Installation instructions:


Jamb thickness (x)


- 8 mm hinge thickness


= offset of the mounting plate



If a mounting plate of a specific installation height is not listed, select a mounting plate of the next largest installation height. However, the frame must then be underlaid to compensate for the difference.



The fastening screws for the M5 x 13.5 mm nickel-plated TX 20 hinges are supplied with the VLB hinges.

Specified dimensions not binding. Subject to technical changes.