Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Flush-mounted mounting plate
Flush-mounted mounting plate - 1
Flush-mounted mounting plate - 2

For detailed information, other images and documents, please select individual articles from the following table.

Flush-mounted mounting plate

With the flush-mounted mounting plate, ceiling or wall lights can be quickly and easily mounted directly above the flush-mounted socket without additional drilling.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

The flush-mounted mounting plate serves as a mounting adapter between a flush-mounted box (in a concrete ceiling or hollow wall box in a plasterboard ceiling or wall) and the suspension device of the luminaire when installing suspended, pendant and wall lights.

Notice

Recommended screws:


  • For installing the mounting plate on the flush-mounted socket: 3 x 30 mm

  • For installing the lamp bracket on the mounting plate: 4 x 20 mm pan head wood or chipboard screws

  • For installing hooks: min. hook diameter 4 mm

Central load:


Mounting plate 1.5 mm: max. 20 kg

Using the same screw hole multiple times to fasten a hook or a lamp bracket is not recommended.


A different position should be selected in the slots each time a screw is mounted in the mounting plate.


Caution: The more times a screw is screwed into the same position, the less securely the screw will hold in the mounting plate.