Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Mounting rail W-IP 120
Mounting rail W-IP 120 - 1
Mounting rail W-IP 120 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Mounting rail W-IP 120

Modular rail system for heavy-duty applications with mechanical, electrical and plumbing equipment, and in industrial and plant construction

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Ideal for large projects due to the generous length of 6 m

  • Extremely durable and corrosion resistant due to thermal hot-dip galvanisation

  • High stability and load-bearing capacity with a height of 120 mm and a width of 100 mm

  • Simple and precise mounting due to a bore diameter of 14 mm

  • Optimal load distribution and fastening options due to bore spacing of 70 mm

  • Robust and reliable with a weight of 13.066 kg per metre

  • Easy handling and fast, continuously variable mounting