For detailed information, other images and documents, please select individual articles from the following table.
W-IP 160 mounting rail
Modular rail system for heavy-duty applications in technical building equipment, and in industrial and plant construction
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Maximum corrosion resistance due to high-quality steel with thermal hot-dip galvanisation, for maximum durability in demanding environments
- Maximum stability and load capacity due to a height of 160 mm, a width of 100 mm and a material thickness of 4 mm, ideal for heavy loads
- Precise and easy installation due to 14 mm holes for accurate attachment and reduced assembly times
- Optimised hole spacing of 70 mm ensures flexible fastening options and even load distribution
- Excellent torsional rigidity due to sophisticated profile geometry with an optimal ratio of load-bearing capacity to dead load
- Flexible use due to simple combination with pipe supports, Varifix components and other mounting systems
- Robust and reliable with a weight of 15.578 kg per metre, ideal for industrial applications
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!