Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

VARIFIX® adjustable mounting rail base
VARIFIX<SUP><SUB>®</SUB></SUP> adjustable mounting rail base - 1
VARIFIX<SUP><SUB>®</SUB></SUP> adjustable mounting rail base - 2
VARIFIX<SUP><SUB>®</SUB></SUP> adjustable mounting rail base - 3

For detailed information, other images and documents, please select individual articles from the following table.

VARIFIX® adjustable mounting rail base

Modular mounting system, ideal for the elevation of flat roof installations

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Roof slopes of up to 7° can be compensated for using a tiltable rail adapter without additional damping mats

  • Adaptable due to the 360° rotating rail insert

  • With non-slip anti-vibration mat; an additional separation breather is required for PVC roof constructions to prevent plasticiser migration, see UV protective fleece
Notice
  • The admissible load only applies to fixed substrates (concrete) and not to insulation.