Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Assembly tape DC 56005 PE

For detailed information, other images and documents, please select individual articles from the following table.

Assembly tape DC 56005 PE

Heavy-duty double-sided foam assembly tape

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Very good initial adhesion

  • High final strength

  • Excellent resistance against solvents and plasticisers

  • Excellent resistance to temperatures, UV and weathering

  • Can be used indoors and outdoors

  • Closed-cell polyethylene/co-polymer foam

  • Damps vibrations and evens out different expansion coefficients

  • Ideal material thickness for use in combination with adhesives

  • Ensures the optimal thickness of the glue bead
Notice

The full adhesive strength is reached after at least 24 hours. Any nip loads or leverage effects on the bonding must be avoided. Shear and tensile loads must be able to spread over the entire adhesive surface. When used above head height, a mechanical safety device must be used.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of product combinations, applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.