- Large illuminated area
- Protection class IP6K9K
- Integrated indicator failure control
- Can be mounted on both sides
- Chemical- and acid-resistant lens
- Voltage range: 9-15 V
- 5-pin bayonet connector, 4-pin assignment (3 functions and earth pin)
- Fully encapsulated lamp, lens cannot be replaced
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!