Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Multifunctional workstand
Multifunctional workstand - 1
Multifunctional workstand - 2

For detailed information, other images and documents, please select individual articles from the following table.

Multifunctional workstand

4 functions in one work trestle.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Height adjustable: from 83 to 127.5 cm

  • Zinc-plated, extendable rods

  • Stand powder coated

  • Bolt mounting for extendable rods

  • Nominal load: 200 kg for stationary support, 100 kg for roller and ball support, 45 kg for V support

  • Robust base frame


Function 1: Stationary shelf


Function 2: Load roller


Function 3: Ball bearing shelf (workpiece can be moved in all directions)


Function 4: V support (the workpiece is guided in the V shape of the rollers)