For detailed information, other images and documents, please select individual articles from the following table.
Multi-line laser MLLR 18
The MLLR 18 creates three precise 360° lines: 1x horizontal and 2x vertical at a 90° angle. The lines are visible on the floor, walls and ceiling.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Innovative splitting and reflection of the laser point to a 360° line, resulting in a very long service life and excellent accuracy
- No complex moving of the laser: all references visible at the touch of a button
- Use indoors with easily visible lines
- Very high outdoor range with handheld receiver
- Precise, electronic levelling
- With manual tilt function
- With upward and downward plummet dot
- Usable with universal handheld receiver LRU18
- Easy to operate and quick alignment
- Scope of delivery: Multi-line laser MLLR 18, lithium-ion battery, charger, homing board, laser goggles, transport case, operating instructions
For all indoor levelling and soldering work and for small outdoor tasks. Pulling drywalls, fitting doors, kitchens, shelves, cabinets, stairs, lamps etc., suspending ceilings, use for electrical installations, transmission of heights and axes, installation of batter boards. Works with the LRU18 universal receiver.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!