For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Suitable for concrete, solid sand-lime brick, lightweight concrete, solid clinker and natural stone.
- For easy installation of cables in ceilings and suspended ceilings.
- Double version ideal for different power circuits.
- Elmo Euro clips for rigid pipes (Item no. 971, 600, ...) can be mounted at the foot of the multi-cable holder.
- Drill, insert, done!
- Temperature resistance: -10°C to +85°C
- Halogen and silicone-free
- Material: PP
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!