- Hydraulic hose for high-pressure applications in hydraulics, exceeds the requirements of EN 856 - 4SP
- Pressure carrier:
Three high-strength steel wire braids
- Inner material:
Oil-resistant synthetic rubber, black
- Bend radius up to 30 % smaller than 4SP
- External sheath:
Synthetic rubber, wear-resistant, black
- Temperature range and resistance:
-40 °C to + 100 °C, temporarily +120 °C, water and water-based media up to max. +70 °C; mineral oil-based hydraulic oil, oil and water emulsions and aqueous glycol solutions
- Pressure specifications for hoses may vary depending on the manufacturer.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!