Braided hose SP4 plus

For detailed information, other images and documents, please select individual articles from the following table.

Braided hose SP4 plus

See product details

Available in 5 versions
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
  • Hydraulic hose for extremely high-pressure applications in hydraulics, exceeds the requirements of EN 856 - 4SP


  • Pressure carrier:

Three high-strength steel wire braids



  • Inner liner:

Oil-resistant synthetic rubber, black



  • Bend radius up to 30% smaller than 4SP


  • Outer cover:

Synthetic rubber, wear-resistant, black



  • Temperature range and resistance:

-40°C to + 100°C, temporarily +120°C, water and water-based media up to max. +70°C; mineral oil-based hydraulic oil, oil- and water emulsions and aqueous glycol solutions



  • Pressure specifications on hoses may vary depending on manufacturer