For detailed information, other images and documents, please select individual articles from the following table.
Exhaust gas sensor service kit, M20/M22 22 pieces
For cleaning and renewing the NOx particle sensor threads in the exhaust system without replacing expensive exhaust components
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- No tedious removal of the often hard-to-reach and stuck sensors
- No costly replacement of parts of the exhaust system because, for example, the mount thread cannot be reused in most cases
- Scope of delivery
Cutting/cleaning threads
- 1x stubby screw tap M20 x 1.5/length 50 mm
- 1x stubby screw tap M22 x 1.5/length 50 mm
- 1x stubby screw tap M24 x 1.0/length 52 mm
- 1 x stubby screw tap M26 x 1.0/length 52 mm
Removing the old thread
- 1x expander pilot for M20 x 1.5
- 1x expander pilot for M22 x 1.5
- 1x 5 mm socket with hexagon socket
- 1x tool holder for annular cutters with set screw DIN 913, M10 x 8
- 1x carbide annular cutter, dia. 23 mm
- 1x carbide annular cutter, dia. 25 mm
- 1x drilling aid M20 x 1.5
- 1x drilling aid M22 x 1.5
Cutting a new thread
- 1x setting mandrel with draw-off nut for threaded bushings M20 x 1.5, 2 pieces
- 3x thread insert IT M20x1.5/ET M24x1
- 1x setting mandrel with draw-off nut for threaded bushings M22 x 1.5, 2 pieces
- 3x thread insert IT M22 x 1.5/ET M26 x 1
Universally applicable in passenger cars, SUVs, vans and trucks (with a high emission standard e.g. Euro 6) in which large NOx and particle sensors with AF 22 and AF 24 hexagon drives are installed
- Removal of the sensor using optional Würth special tools
- Extra short thread cutter with hexagon drive and guide clean dirty threads even in hard-to-reach areas
- Using the thread renewal tools, the old, damaged thread is removed, a new oversized thread is cut and then a reducing thread insert is fitted
- The result is a new, resilient mount for the original sensor
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!