Master wrench set Nine pieces, for NOx and particle sensors
Master wrench set Nine pieces, for NOx and particle sensors - 1
Master wrench set Nine pieces, for NOx and particle sensors - 2
Master wrench set Nine pieces, for NOx and particle sensors - 3
Master wrench set Nine pieces, for NOx and particle sensors - 4
Master wrench set Nine pieces, for NOx and particle sensors - 5
Master wrench set Nine pieces, for NOx and particle sensors - 6
Master wrench set Nine pieces, for NOx and particle sensors - 7

For detailed information, other images and documents, please select individual articles from the following table.

Master wrench set Nine pieces, for NOx and particle sensors

For the correct removal and installation of NOx and exhaust gas particle sensors

See product details

Available in 1 version
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
High loosening torque


  • The closed hexagon profile allows for high loosening torques, especially in the case of an extremely tight fit


Flexible and safe application


  • Depending on space available and installation position, the inserts can also be used directly with box-end wrenches and open-end wrenches

  • The non-slip design prevents damage to the wrench profile on the sensor

  • The sensor connecting cable is guided out to the side and is therefore protected

  • Extra deep design - for long cable ends


Scope of delivery:


  • 1 x each of special wrench insert, AF 14, 17, 19, 22 and 24 mm

  • 1 x each of drive socket AF 24 and 32, long

  • 1 x each of lambda probe socket AF 22 and 24, slotted