The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Nova Pro Scala Crystal Plus H186 frame set
Frame extension for push-in elements, height 140 mm, with all required components in one complete set for simple ordering
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Patented chip technology for simple insertion of the elements
These can be ordered online at www.wuerth.de/konfigurator-moebelbau.
Front mounting with expansion anchor ∅ 10 mm
- Tool-free side adjustment, +/- 1.5 mm
- Integrated height adjustment +/-2 mm and tilt adjustment
- Front is assembled and disassembled without tools
- Base and rear wall have the same width
- Optimal space utilisation thanks to straight internal sides and low installation width
- In conjunction with the Nova Pro Tipmatic soft-close unit, the full pull-out system can be converted into a mechanical opening system for handle-free fronts (combined Tipmatic function and soft-close damping).
- Note the minimum dimensions of 58 mm for fastening the guide.
Dimensions not binding. Subject to technical changes.
Kitchen/bathroom/living room furniture
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!