Adhesive nail A2 stainless steel, collated
Adhesive nail A2 stainless steel, collated - 1
Adhesive nail A2 stainless steel, collated - 2
Adhesive nail A2 stainless steel, collated - 3

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive nail A2 stainless steel, collated

Suitable for DIGA WO-1/21 Combi and Paslode IM 200

See product details

Available in 2 versions
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
Supplied in practical carrying box:


  • Round head adhesive nails 21°

  • 2 gas cartridges (1 cartridge for approx. 1000 nails)
Notice

Art. no.: 0864922832 only for processing with special kit for nail lengths of up to 32 mm. Adhesive kit 25/32 mm


Art. no.: 0707864835, for DIGAWO-1/21 Combi.

Nails in accordance with DIN EN 14952 and A1 (Eurocode 5)