For detailed information, other images and documents, please select individual articles from the following table.
Door handle Neo 1 Easy
NEW DESIGN for private living areas e.g. interior, WC/bathroom and cellar doors
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- For use with SOLO mortise locks
- Material: stainless steel
- Bearing: plastic slide bearing
- Fastening: self-adhesive surface on cam to prevent turning
- For door leaf thicknesses from 38 to 42 mm
- Clearance-free connection between the handle and the motion element in the escutcheon
- Flush milling depth: 3.8 mm
- Free angular movement: ≤ 1 mm
- Square pin 8 x 100 mm handle follower
- Square pin 4 x 60 mm locking nut, self-adhesive surfaces, drilling template and hexagon socket
Additional items:
- Door hinges
- Locking plate
- Door closer
- Milling template for lock facing
- SOLO mortise lock
- Door closer UTS 750/760 (concealed)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!