For detailed information, other images and documents, please select individual articles from the following table.
Door handle Neo 3 Easy
NEW DESIGN for private living areas e.g. interior, WC/bathroom and cellar doors
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Application: with SOLO mortise locks
- Material: Stainless steel
- Bearings: Plain plastic bearings
- Mounting: Self-adhesive surface
Cam to prevent turning
- For door leaf thickness: from 38 to 42
- Clearance-free connection between
Handle and motion element in the rosette
- Milling depth, flush, 3.8 mm
- Free angular movement: ≤ 1 mm
- Square pin 8 x 100mm door-lock hub
- Square pin 4 x 60mm locking nut, self-adhesive surfaces, drilling template and hexagon socket wrench
Additional items:
- Door hinges
- Locking plate
- Door closer
- Milling template for lock facing
- SOLO mortise lock
- Door closer UTS 750/760 (concealed)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!