Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Rosette fitting Neo 4
Rosette fitting  Neo 4 - 1
Rosette fitting  Neo 4 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Rosette fitting Neo 4

See product details

Available in 3 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Material: Stainless steel (AISI 304, 1.4301)

  • Spring-mounted handle on rosette: Ensures that the handle returns to the horizontal position after being pressed.

  • End-to-end mounting: Best possible hold for the rosette.

  • For door thicknesses from 38 mm to 42 mm: Can be used for all common interior doors.

  • For bedroom and bathroom doors: Enables entire apartments to be kitted out.
Notice

Mounting accessories:


Square pin 8 – sleeve 8.5 mm/100 mm, DIN 965 countersunk head screws with recessed head, M4 x 45, nickel-plated, sleeve nut with metric female thread, size 3 hexagon socket wrench, installation instructions, drilling template