Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Door handle Neo 5 Easy

For detailed information, other images and documents, please select individual articles from the following table.

Door handle Neo 5 Easy

NEW DESIGN for private living areas e.g. interior, WC/bathroom and cellar doors

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Application: with SOLO mortise locks

  • Material: Stainless steel

  • Bearings: Plain plastic bearings

  • Mounting: Self-adhesive surface

Cam to prevent turning


  • For door leaf thickness: from 38 to 42

  • Clearance-free connection between

Handle and motion element in the rosette


  • Milling depth, flush, 3.8 mm

  • Free angular movement: ≤ 1 mm


  • Square pin 8 x 100mm door-lock hub

  • Square pin 4 x 60mm locking nut, self-adhesive surfaces, drilling template and hexagon socket wrench
Notice

Additional items:


  • Door hinges

  • Locking plate

  • Door closer

  • Milling template for lock facing

  • SOLO mortise lock

  • Door closer UTS 750/760 (concealed)