Neutral silicone Perfect
Neutral silicone Perfect - 1
Neutral silicone Perfect - 2
Neutral silicone Perfect - 3
Neutral silicone Perfect - 4
Neutral silicone Perfect - 5
Neutral silicone Perfect - 6
Neutral silicone Perfect - 7
Neutral silicone Perfect - 8
Neutral silicone Perfect - 9
Neutral silicone Perfect - 10
Neutral silicone Perfect - 11
Neutral silicone Perfect - 12
Neutral silicone Perfect - 13
Neutral silicone Perfect - 14
Neutral silicone Perfect - 15
Neutral silicone Perfect - 16

For detailed information, other images and documents, please select individual articles from the following table.

Neutral silicone Perfect

Low-emission, highly adhesive and versatile sealant for expansion joints in indoor and outdoor areas. Specially designed for window glazing and sanitary applications

  • Chemical basis: Neutral crosslinked silicones, oxime-based
  • Fungicidal properties: Yes
  • Min. skin-formation time: 10 min
  • Ultraviolet resistance: Yes
  • Continuous motion absorption: 25 %
  • Smell/fragrance: Characteristic
  • Full curing speed/conditions: 2 mm/d / 23°C and 50% relative humidity
  • Shelf life from production: 18 Month
  • Min./max. processing temperature: 5 to 40 °C
  • Min./max. temperature resistance: -40 to 180 °C
  • Coating compatibility: Yes
  • Shore A hardness: 28
  • Min. breaking elongation: 450 %
  • Breaking elongation conditions: for 2-mm film
  • Building material class: B2 - Normally inflammable
  • DIN: 18545-2
  • Water-vapour diffusion resistance factor value µ: 749
  • Sustainability: Low-pollution

See product details

Available in 16 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Container Contents Colour Density Quantity PU
price/PU
08925101
Cartridge 310 ml Transparent 1.04 g/cm³
089251010
Cartridge 310 ml Bahama beige 1.26 g/cm³
08925103
Cartridge 310 ml Manhattan 1.26 g/cm³
089251012
Cartridge 310 ml Black 1.26 g/cm³
089251011
Cartridge 310 ml Light ivory 1.26 g/cm³
08925104
Cartridge 310 ml Concrete grey 1.26 g/cm³
08925106
Cartridge 310 ml Dark brown 1.26 g/cm³
08925105
Cartridge 310 ml Silk grey 1.26 g/cm³
08925107
Cartridge 310 ml Brown 1.26 g/cm³
08925109
Cartridge 310 ml Copper beech, Cherry 1.26 g/cm³
08925112
Bag 600 ml White 1.26 g/cm³
089251016
Cartridge 310 ml Hornbeam, Spruce, medium 1.26 g/cm³
08925108
Cartridge 310 ml Oak 1.26 g/cm³
08925111
Bag 600 ml Transparent 1.04 g/cm³
08925121
Bag 300 ml Transparent 1.04 g/cm³
08925102
Cartridge 310 ml White 1.26 g/cm³
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
  • The silicone sealant is MEKO-free and is therefore classified as low-emission and environmentally friendly and has been awarded the EMICODE EC1 Plus label

  • Meets the requirements for window glazing in accordance with DIN 18545, Part 2, Sealant Group E

  • Excellent adhesion to wood, metals and many plastics

  • Excellent compatibility with most commercially available paint and glazing coatings

  • Building material class B2 according to DIN 4102

  • Does not have a tacky surface

  • High degree of abrasion resistance and good smoothing properties

  • Permanently elastic

  • Short pulled thread
NoticeThe colour display is for guidance only. For an exact colour selection, please use our colour sample cards.


Neutral silicone Perfect is not suitable for adhesive bonding or filling hollow spaces. Complies with building material class DIN 4102. Due to the large number of existing paint and glazing formulas, especially on alkyd resin paints, oil-based coatings and powder-coated aluminium, it is necessary to perform your own tests. Remove excess smoothing agent on the glass and frame. Otherwise there is the risk of streaking. Risk of yellowing on contact with white alkyd resin paints cannot be excluded. The transparent colour is adjusted to be milky/cloudy. When hardening, neutral silicone Perfect gives off an odour typical of silicone. This odour can no longer be smelled once the hardening process is complete. Colour adjustment: matt. Silicone surfaces should not be cleaned with non-abrasive cleaning agents and non-etching cleaners.


Silicone has a tendency to discolour in dark areas where there is no UV exposure. Avoid contact with VKP tape. After skin formation, do not spray any liquid (e.g. sealant smoothing agent or water) onto the joint as spots may form.



If smoothing agent/water is used, it may only be used before the time to form the skin and must be removed completely with a smoothing tool after application. Excess amounts next to the joint must also be removed immediately. Otherwise, there is a risk of staining.



For materials and materials that come into contact with the sealant even after processing, the user must clarify whether their ingredients or evaporation may not cause impairment or change (e.g., discolouration) the sealant joint. To determine the precise colour, use sample card art. no. 5995000400

Meets the requirements of DIN EN 15651 Parts 1/2/3 Sealants for façade elements/glazing/sanitary joints


  • Fire behaviour: Class E

  • Stability under load: < 3 mm

  • Volume loss: < 10%

  • Adhesion/expansion under pre-stress after being immersed in water: Passed

  • Adhesion/expansion on exposure to heat, water and artificial light: Passed

  • Elastic recovery: ≥ 70%

  • Tensile stress value for tensile behaviour: < 0.4 MPa

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.