For detailed information, other images and documents, please select individual articles from the following table.
Series 4000 plug-in nipple with female thread
High flow rate up to 3,900 l/min at 16 bar for maximum performance. Airtight connections, hardened steel nipples and corrosion protection for efficiency and long service life
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
High flow rate of up to 3,900 l/min and a maximum operating pressure of 16 bar
Enables optimum output utilisation of compressed air consumers
Hardened steel nipples
For max. load-bearing capacity and long service life
Airtight connections
Low power consumption and high efficiency
Exposed surfaces are chrome plated, nickel plated or zinc plated
High corrosion resistance, protected even under harsh conditions
Series 4000 fittings comply with the European Standard 10.4
Compatibility with other pneumatic fittings
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!