For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- A high flow rate of up to 3,900 l/min at a maximum operating pressure of 16 bar enables the optimum performance of compressed air consumers
- Hardened steel nipples ensure maximum load capacity and a long service life
- Airtight connections ensure low energy use and high efficiency
- Exposed surfaces are chrome plated, nickel plated or zinc plated and therefore offer high corrosion resistance and protection even under demanding conditions
- Series 4000 fittings comply with the European Standard 10.4 and are compatible with other pneumatic fittings
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!