Würth FLK Primer NS

For detailed information, other images and documents, please select individual articles from the following table.

Würth FLK Primer NS

Würth FLK Primer NS is an aqueous transparent, hard elastic 2C epoxy-based primer. It is a universal primer with excellent adhesion promotion, particularly recommended for non-absorbent surfaces. Hardening takes place due to a chemical reaction of the two components.

See product details

Available in 1 version
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
Advantages


  • Simple processing with roller or brush

  • Low-odour

  • Excellent adhesion promotion

  • Resistant to hydrolysis

  • Can be diluted with water

  • Frost and heat resistant

  • Resistant to chemicals

  • Prevents the formation of dust


Consumption


An application quantity of 100-200 g/m² in one or two layers is recommended. The quantity information


is based on the use of a roller on a smooth surface in optimum conditions. Factors such as surface porosity, temperature and application method can increase the consumption.



Caution


Metal ball blasters damage the surfaces and adversely affect adhesion!