For detailed information, other images and documents, please select individual articles from the following table.
Non-slip adhesive tape 6095
Versatile, non-slip adhesive tapes for equipping steps with anti-slip protection.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Extremely tough aluminium oxide-coated PVC backing
- Extra strong adhesive strength on wide range of surfaces
- Excellent wear resistance and load capacity
- High degree of temperature resistance from -50°C to +150°C
- Resistant to salt water
- Fluorescent version available for dark and poorly-lit areas
Easy to use
- Simple, quick and clean to apply — no specialist knowledge required
- Suitable for indoor and outdoor applications
The usage instructions are recommendations based on the tests we have conducted and on our experience; we advise conducting your own tests before each application. Due to the wide range of applications and of storage and usage conditions, we cannot guarantee a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Non-slip adhesive tapes provide a secure foothold in areas where there is a danger of slipping or where steps need to be made recognisable. On all smooth surfaces subject to heavy footfall and vehicle traffic, such as on factory floors, in vehicles, on construction sites and on steps, ladders, ramps etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!