Non-slip adhesive tape 6095
Non-slip adhesive tape 6095 - 1
Non-slip adhesive tape 6095 - 2
Non-slip adhesive tape 6095 - 3
Non-slip adhesive tape 6095 - 4
Non-slip adhesive tape 6095 - 5

For detailed information, other images and documents, please select individual articles from the following table.

Non-slip adhesive tape 6095

Versatile, non-slip adhesive tapes for equipping steps with anti-slip protection.

See product details

Available in 6 versions
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
Extremely tough aluminium oxide-coated PVC backing


  • Extra strong adhesive strength on wide range of surfaces

  • Excellent wear resistance and load capacity

  • High degree of temperature resistance from -50°C to +150°C

  • Resistant to salt water

  • Fluorescent version available for dark and poorly-lit areas


Easy to use


  • Simple, quick and clean to apply — no specialist knowledge required

  • Suitable for indoor and outdoor applications

The usage instructions are recommendations based on the tests we have conducted and on our experience; we advise conducting your own tests before each application. Due to the wide range of applications and of storage and usage conditions, we cannot guarantee a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.