For detailed information, other images and documents, please select individual articles from the following table.
Non-slip mat edge protection
For protecting transported goods and load securing belts
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
High coefficients of sliding friction
Up to 10 t/m² depending on friction surface, surface pressure of 0.8 μ
Maximum safety
Thanks to non-slip effect on the loading side – tested and confirmed by several testing institutes
Only 4.5 mm thick
Therefore fully flexible, lightweight, space-saving and able to hold its shape
Resistant
To many acids, alkalis as well as petrol and diesel
Minimises damage to transported goods, protects belts against loads with sharp edges
Save time over the long term
As a result of permanent securing on the tensioning belt
- Vehicle interior equipment and load securing
- In logistics, industry and trade
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!