Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Non-slip mat Black Cat Panther roll

For detailed information, other images and documents, please select individual articles from the following table.

Non-slip mat Black Cat Panther roll

The all-rounder for transport securing systems or workplace design.

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Can be used 1000 times – for almost all transported goods

  • Both sides usable

  • Material thickness of just 4.5 mm – heavily reinforced fabric with special coating – non-tearing

  • Can be used from -40°C to +120°C

  • Closed surface – hence no absorption of liquids

  • Easy to clean

  • Very high sliding friction coefficients, depending on friction surface and weight, of 0.81–1.49

  • Food-safe – disposal with household waste
Notice

Cleaning recommended if soiled to maintain the effect

Tested to 82.5 tonnes/m2