High-quality synthetic rubber
Elastic, food-safe
Translucent, nubs on one side
Colour-neutral, matches all frame colours
Non-slip
Stops objects from sliding back and forth
Flexible
The mat can be cut to size
- To prevent the mat from slipping, the nubbed side must be facing up.
- The mat may become discoloured when used on oiled surfaces.
- If the mat is not used in a closed drawer compartment, but somewhere like a shelf, UV rays may cause discolouration.
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!