For detailed information, other images and documents, please select individual articles from the following table.
Car, lorry and motorcycle number plates
For two-row number plates with customer-specific advertising banner
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Works in the same way as one-row number plate holders
- Perfect hold, even under heavy vibrations
- The hole pattern matches the most popular brands
- Suspension elements provide reliable protection against knocking of the number plate
- Dimensions 300 mm x 200 mm
- Orders are processed in the same way as for one-row number plates
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!