For detailed information, other images and documents, please select individual articles from the following table.
Wheel hub grinder
Special grinder to clean the contact surface on the inside of rims.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Solid corrosion residues are removed quickly, easily and completely. Processing time per rim 3-25 seconds. Also ideal for use before balancing in order to minimise sources of error on the balancing machine.
Max. rotation speed 1500 rpm
Suitable for grinding bell
Type A Ø 160 mm
Steel, compatible with almost all cars with wheel hubs
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!