Nylon anchor

For detailed information, other images and documents, please select individual articles from the following table.

Nylon anchor

Plastic anchors for light loads (secondary attachments)

  • Max. attachment height (d a) - condition: Dependent on screw length
  • Required screw length (l s): Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter

See product details

Available in 7 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Anchor diameter Anchor length (l) Embedding depth (h nom) Nominal drill-bit diameter (d 0) Quantity PU
price/PU
090310 50
10 mm 50 mm 50 mm 10 mm
50 pcs
09035 25
5 mm 25 mm 25 mm 5 mm
100 pcs
09036 30
6 mm 30 mm 30 mm 6 mm
100 pcs
090312 60
12 mm 60 mm 60 mm 12 mm
25 pcs
090314 75
14 mm 75 mm 75 mm 14 mm
20 pcs
090316 80
16 mm 80 mm 80 mm 16 mm
10 pcs
09038 40
8 mm 40 mm 40 mm 8 mm
100 pcs
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
  • High-quality polyamide (nylon)

  • Halogen and silicon free

  • Temperature resistant from -40°C to +80°C

  • The hammer-in stop prevents premature expansion during push-through installation

  • The twist lock prevents turning in the drill hole

  • Wall plug shaft with no expansion pressure prevents damage to plaster and tiles

  • Push-through and cotter-pin installation

  • For mounting, we recommend the ASSY-D plug screw
Notice
  • Drill perforated brick using the rotary drill (without striking tool)

  • The drill cuttings must be removed from the drill hole

  • Screw length = attachment thickness (+plaster/insulation thickness) + anchor length + screw diameter