- 4 sizes
- Suitable for polyurethane and nylon hoses
- Can be swivelled 360°
- Precise regulation due to special choke pin shape and fine thread
- Easy installation
- Male thread with thread seal (PTFE) from R 1/8, sealing ring for M3, M5
- Also available with straight thread
- Option: air inlet one-way restrictor valve
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!