For detailed information, other images and documents, please select individual articles from the following table.
UWS organic chain oil
UWS organic chain oil is a rapidly biodegradable chain saw oil.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Made from vegetable oils and suitable environmentally friendly additives
- For full lubrication of chainsaws
- Does not harm the environment
- CEC-L33-T-82 = 97 %
- Very good temperature/viscosity characteristics
- Excellent cold resistance
- High level of protection against wear and corrosion
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!