For detailed information, other images and documents, please select individual articles from the following table.
PE half tube shrink wrap
The PE half tube shrink wrap is flexible packaging for large, bulky or awkwardly shaped objects for transport or being stored outdoors.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Roll folded to 2 m
- Black inner - wound
- White outer - split
- UV resistant for approx. one year
- Weather resistant
- Optimum protection against sunlight and yellowing
- Transport regardless of weather
The PE half tube shrink wrap can be heated up and then formed to the shape of any product which needs to be packaged. Once cool, the goods are securely sealed and tear resistant on all sides.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!