Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

PTFE thread-sealing tape

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

PTFE thread-sealing tape

Used to seal thread connections

See product details

Available in 3 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Resistant to all aggressive media



Does not stick or swell


Therefore prevents seizing of the thread



Alignment of the thread connection, which includes limited turn-back, is permissible

Notice

Since the temperature and pressure are dependent on one another, it is not possible to allow both to be pushed to maximum levels simultaneously. In addition, the specifications depend on the respective medium. Therefore, these specifications can only serve as a guideline due to the variety of application options (see also DVGW approval).