PU foam cleaner PURlogic® Clean
PU foam cleaner PURlogic<SUP>®</SUP> Clean - 1
PU foam cleaner PURlogic<SUP>®</SUP> Clean - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

PU foam cleaner PURlogic® Clean

Quickly and simply removes fresh PU foam residue

See product details

Available in 1 version
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
Highly effective solvent



500 ml can is adapted to PU foam guns


  • Removes fresh PU foam contamination without residue, e.g. on windows and doors

  • Contains an additional spray head for external cleaning of foam guns and other surfaces.
Notice

Can etch surfaces such as lacquer, paint and plastics. Can cause colour fading or dissolving in textiles. Hardened PU foam can only be removed with PURLOGIC foam cleaner, art. no. 0892 160 000, or mechanically.

REGULATION (EU) 2019/1148 on the marketing and use of explosives precursors: This product is regulated by Regulation (EU) 2019/1148: All suspicious transactions, as well as the loss and theft of significant quantities, must be reported to the relevant national contact point (Federal Criminal Police Office, Office 3.3). The acquisition, introduction, possession or use of the restricted explosive precursor in question by members of the general public is subject to a restriction as set out in Article 5(1) and (3), and to a reporting obligation as set out in Article 9.
See https://www.bmk.gv.at/themen/klima_umwelt/chemiepolitik/recht/eu_vo/ausgangsstoffe-explosiv.html