For detailed information, other images and documents, please select individual articles from the following table.
Sensor pad set 26 pieces
Silicone pads for reusing rain and light sensors when replacing the windscreen.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Optically connects the old rain sensor or light sensor to the front windscreen without any bubbles forming
- Insensitive to grease, dust and fingerprints
To prevent bubbles from forming when attaching the sensors, we recommend wetting the pads slightly with water.
For re-using rain and light sensors when replacing the windscreen
Once a function test has been performed on the old sensor, the sensor is removed from the windscreen. The used pad is then removed from the sensor. A new pad is fitted to the sensor and the sensor is then secured to the windscreen. Refer to the vehicle overview to ensure the correct pad is selected. For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!