Circle padlock
Circle padlock - 1
Circle padlock - 2
Circle padlock - 3

For detailed information, other images and documents, please select individual articles from the following table.

Circle padlock

The small shackle opening provides maximum protection against attacks

See product details

Available in 1 version
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
  • Individual combination of numbers can be freely selected

  • 10,000 different closures possible

  • Optimum corrosion protection

  • Locking on one side
Notice

The numerical code can easily be changed when the lock is open. The new code can be entered after a clockwise quarter-turn of the slot located on the back.

Dimensions subject to change. Subject to technical changes.