The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Rustproof internal mechanism
- The stainless steel shackle locks on both sides
- The plastic casing is impact- and scratch-resistant, comprises 70 % recycled plastic and is UV stable
- Lock can be closed quickly, as no key needs to be inserted when locking
- Large number of differently keyed locking systems
- Paracentric key profile
- Each lock is supplied with two keys
The keyed-alike locks are identical to those of the Magno padlock range.
Dimensions subject to change. Subject to technical changes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!