Potrebna su samo tri koraka da biste se registrovali i koristili sve funkcije koje nudi onlajn prodavnica.
Prodaja samo za pravna lica
QR kôd više ne važi. Kliknite na dugme u nastavku da biste ga ponovo aktivirali.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Sortiranje
20 stavka/e/i sa 73 pronađene/ih verzije/a
Combination lock with adjustable number code
From size 30 upwards, the shackle locks on both sides for increased stability
Quick opening without a key
Two-sided locking for increased stability
Seawater-proof, completely rustproof
Double locking and stainless steel interior
With plastic coating to protect from damage
Lightweight with high stability
It is not possible to accidentally change the numeric code
The small shackle opening provides maximum protection against attacks
The numerical code cannot be changed accidentally
High protection due to small shackle opening
Variable lock shank
Forced locking, the key can only be removed when locked
A fingerprint lock for indoor and outdoor use
Postoji još rezultata pretrage. Da biste dobili preciznije rezultate, detaljnije odredite parametre.
Proverite ovo ili koristite drugi termin za pretragu.