For detailed information, other images and documents, please select individual articles from the following table.
Paint protective hood Standard
PE film for protecting surfaces not to be painted during painting work.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Very easy to cut
Colour-adhesive
Paint residues and overspray adhere to the film. This eliminates adverse effects and damage to the paintwork.
Transparent
Easy to identify contours during cutting.
Micro pore-sealed
- Water-resistant, lint-free
- Guaranteed 100% impervious to paint (no colour penetration)
Tear-proof and highly flexible
- High load-bearing capacity
- Excellent adaptability
Charged with static electricity
- Film automatically adheres to the object
- Bonds dust and dirt
PLEASE NOTE! – When applying Würth Mask light, it is important to ensure that the surface to be covered is completely dry. Würth Mask light is not suitable for use on wet surfaces.
Protective hood art. no. 0992 506 237 is temperature-resistant up to 80°C.
This information is only a recommendation based on our experience. Test product before use!
Reliable covering of vehicles and parts before carrying out paint work.
Mask off the edges of the surface to be painted with Zebra masking tape. Completely cover the vehicle with Würth Mask Plus or Würth Mask light (outer side of the film has Würth printed on it). Cut out the film in the area to be painted using a film knife (follow the course of the adhesive tape with the cut), and then secure the film on the tape previously applied with the masking tape. When working on doors or hoods, overhanging film can also be jammed behind the door or underneath the hood. The surface can now be processed.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!