Paint spray, matt
Paint spray, matt - 1
Paint spray, matt - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Paint spray, matt

Durable nitro-alkydal quality at a high technical level

See product details

Available in 3 versions
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
High-grade nitro-alkydal quality


  • Quick drying

  • Easy to apply

  • Very good coverage properties

  • Good coverage


Can be coated with all common primers, filler products and paint types



Quick-drying paint resin



Formula does not contain heavy metals



Drying time at 20°C


  • Dust-dry< 10 min.

  • Tack-free< 20 min.

  • Touch-dry< 60 min.


Temperature-resistant up to +80°C

REGULATION (EU) 2019/1148 on the marketing and use of explosives precursors: This product is regulated by Regulation (EU) 2019/1148: All suspicious transactions, as well as the loss and theft of significant quantities, must be reported to the relevant national contact point (Federal Criminal Police Office, Office 3.3). The acquisition, introduction, possession or use of the restricted explosive precursor in question by members of the general public is subject to a restriction as set out in Article 5(1) and (3), and to a reporting obligation as set out in Article 9.
See https://www.bmk.gv.at/themen/klima_umwelt/chemiepolitik/recht/eu_vo/ausgangsstoffe-explosiv.html