For detailed information, other images and documents, please select individual articles from the following table.
Paint spray, semi-gloss
Durable nitro-alkydal quality at a high technical level.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
High-grade nitro-alkydal quality
- Fast drying
- Easy to work with
- Excellent spreading properties
- Good coverage
Can be painted over all common primers, filler products, and paint types
Quick-drying paint resin
Does not contain heavy metals
Drying time at 20°C
- Dust-dry< 10 min.
- Tack-free < 20 min.
- Touch-dry < 60 min.
Temperature-resistant up to +80°C
Order from a selection of colours, from 12 tins.
It is essential to specify the colour shade and colour no. in the item-specific text
Delivery time 3 days from date of order
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Wide range of uses
- Commercial vehicles
- Bodywork
- Heaters/radiators
- Window construction
- Steel construction etc.
Shake can vigorously for approx. 3 minutes before use. The application surface must be clean, dry and free from grease. Remove rust and old loose paint, sand and prime surface. Spraying distance: 20–25 cm. Maintain a flash-off time of approx. 5 minutes between spraying passes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!